Close
Filters
Search

Road marker

Article No. 0893199207
Road marker ROADMRK-NEON YELLOW-600ML
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Marking spray with safety closure for highlighting road damage and construction sites

Safety cap for clean application

  • The paint cannot leak out accidentally
  • The fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces.

Weather-resistant & frost-proof

Usable and resistant even in damp and cold weather (down to -18°C).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Marking spray with safety closure for highlighting road damage and construction sites

Safety cap for clean application

  • The paint cannot leak out accidentally
  • The fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces.

Weather-resistant & frost-proof

Usable and resistant even in damp and cold weather (down to -18°C).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For temporary (up to 2-3 months) marking and labelling of paths and driving routes, road damage as well as the course of pipes and lines in the construction and surveying field. Can be used on asphalt, concrete, wood, stone, glass, metal etc. Good adhesion to absorbent, non-absorbent and slightly damp surfaces.

Instructions
  • Shake the spray can well upside down before using to ensure good mixing of the colour (the mixing balls should be heard).

  • After use, spray the valve until empty (until only propellent comes out) to clean valve and diffuser.

  • Can be applied to any type of surface, including damp surfaces.

  • We recommend a spraying distance of approx. 10 cm to the surface to be marked for accurate and clear markings.
Products specifications
Contents 600 ml
Colour Neon yellow

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 600 ml
Colour Neon yellow
Close