Close
Filters
Search

Road marker

Article No. 0893199206
Road marker ROADMRK-NEON PINK-600ML
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Marking spray with safety closure for highlighting road damage and construction sites

Safety cap for clean application

  • The paint cannot leak out accidentally
  • The fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces.

Weather-resistant & frost-proof

Usable and resistant even in damp and cold weather (down to -18°C).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Marking spray with safety closure for highlighting road damage and construction sites

Safety cap for clean application

  • The paint cannot leak out accidentally
  • The fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces.

Weather-resistant & frost-proof

Usable and resistant even in damp and cold weather (down to -18°C).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 600 ml
Colour Neon pink
Products specifications
Contents 600 ml
Colour Neon pink
Close