Close
Filters
Search

Roller full extension

Article No. F080074522
Roller full extension GUID-FP-50KG-R9010-NL300MM GRASS
€22.46 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Overlying installation
  • Self-closing
  • Extra safety catch
  • The positions of the holes on the full extension are identical to those on the partial extensions
Proof of Performance

The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Overlying installation
  • Self-closing
  • Extra safety catch
  • The positions of the holes on the full extension are identical to those on the partial extensions
Proof of Performance

The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 300 mm
Colour Cream RAL 9001
Load capacity 50 kg
Closing system From 50 mm self-close
Version Packed in pairs
Material Steel

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Nominal length 300 mm
Colour Cream RAL 9001
Load capacity 50 kg
Closing system From 50 mm self-close
Version Packed in pairs
Material Steel
Close