Close
Search

Roller partial extension

Article No. F080073992
Roller partial extension GUID-SP-ECO-30KG-R9010-NL400MM GRASS
€5.77 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Overlying installation

Parallel self-closing from 60 mm

Drawer closes safely

Edge clearance

Drawer rails are in precise alignment with the base

Clearance of screw heads within the cabinet rail

Rollers run safely

Double stopper

Stops safely when opened

Proof of Performance

Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Overlying installation

Parallel self-closing from 60 mm

Drawer closes safely

Edge clearance

Drawer rails are in precise alignment with the base

Clearance of screw heads within the cabinet rail

Rollers run safely

Double stopper

Stops safely when opened

Proof of Performance

Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 400 mm
Colour Pure white RAL 9010
Load capacity 30 kg
Closing system From 60 mm parallel self-close
Version Loose
Material Steel
Close