Close
Filters
Search

Rosette

Article No. 04584115
Rosette brass black burnished, shape 4 ROS-BRS-(BRN)-BLACK-4115-5,0
€23.66 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Brass, MS 63 F 30, black burnished

Rosettes are used as spacers for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Brass, MS 63 F 30, black burnished

Rosettes are used as spacers for various countersunk screws. They are used as washers and alignment aids, as well as to equalise the pressure on the parts that need to be secured, particularly if soft materials such as wood, plastic, leather, etc. are used.

Products specifications
Internal diameter (d1) 5 mm
Outer diameter (d2) 11 mm
Height (h1) 2.4 mm
Material Brass
Surface Burnished
Nominal diameter 5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 5 mm
Outer diameter (d2) 11 mm
Height (h1) 2.4 mm
Material Brass
Surface Burnished
Nominal diameter 5 mm
Close