Close
Filters
Search

Round bar

Article No. F092075879
Round railing DWD AY-SCRONRL-TWL-ALUMET-NL450MM GRASS DWD-XP
€13.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Screw-on
  • Tilt adjustment without tools via round bars

Specified dimensions not binding. Subject to technical changes!

Screw-on
  • Tilt adjustment without tools via round bars

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 400 mm
Material Aluminium-plastic
Surface Powder-coated/bare
Version Packed in pairs

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Nominal length 400 mm
Material Aluminium-plastic
Surface Powder-coated/bare
Version Packed in pairs
Close