Close
Filters
Search

Round brushes (steel)

Article No. 0714691512
Round brush steel RDBRSH-AG-KNOTTED-STEEL-D125MM
€16.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For angle grinders
  • Made from hardened steel wire, braided counter clockwise
  • Especially suited for cleaning fillet welds and welding seams due to its slim design.
Notice

Always wear safety goggles and safety gloves when working with machine brushes!

For angle grinders
  • Made from hardened steel wire, braided counter clockwise
  • Especially suited for cleaning fillet welds and welding seams due to its slim design.
Notice

Always wear safety goggles and safety gloves when working with machine brushes!

Application area

For medium-heavy and heavy rust removal work


For removing rust, scale and rubber residues

Products specifications
Diameter (D) 125 mm
Usable length of wire (H) 23 mm
Internal diameter (d) 22.2 mm
Effective width (A) 12 mm
Wire diameter 0.50 mm
Max. rotation speed 8500 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (D) 125 mm
Usable length of wire (H) 23 mm
Internal diameter (d) 22.2 mm
Effective width (A) 12 mm
Wire diameter 0.50 mm
Max. rotation speed 8500 U/min(rpm)
Close