Close
Filters
Search

Round cable passage in two parts

Article No. 0683280414
Cable opening round, ABS AY-CABLEOUTLET-WRITDSK-LIGHTGREY-D80MM
€2.77 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
To push into the hole

With spring-mounted, rotating segment in the cover

Attractive and uniform appearance when closed

Specified dimensions not binding. Subject to technical changes.

To push into the hole

With spring-mounted, rotating segment in the cover

Attractive and uniform appearance when closed

Specified dimensions not binding. Subject to technical changes.

Products specifications
Material ABS
Diameter 80 mm
Colour Light grey RAL 7035
Surface Bare
Products specifications
Material ABS
Diameter 80 mm
Colour Light grey RAL 7035
Surface Bare
Related Product
Close