Close
Filters
Search

Round head screw with square neck

Article No. 0226620
DIN 603 plain A2 stainless steel SCR-MHD-DIN603-A2-M6X20
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 603, A2 stainless steel, plain

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

DIN 603, A2 stainless steel, plain

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Application area

Use in wood construction, especially carpenter's workshops, pre-fabricated house construction, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding construction, for heavy, demountable transport racks or machine crates and transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Hole diameter is dependent on thread dimension. For joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.

Products specifications
Material Stainless steel A2
Property class 70
Surface Bare
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dk) 16.55 mm
Head height (k1) 3.88 mm
Standards DIN 603
RoHS-compliant Yes
Head type Cup head square neck
Head details With square neck
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Shaft diameter 6 mm
Thread length (metric thread) (b) 18 mm
Product class C
Construction product Yes
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Property class 70
Surface Bare
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dk) 16.55 mm
Head height (k1) 3.88 mm
Standards DIN 603
RoHS-compliant Yes
Head type Cup head square neck
Head details With square neck
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Shaft diameter 6 mm
Thread length (metric thread) (b) 18 mm
Product class C
Construction product Yes
Declaration of performance (EU-CPR) No
Close