Close
Search

Round head screw with square neck and nut

Article No. 022312120
DIN 603 steel 4.8 galvanised with nut SCR-MHD-DIN603-NUT-4.8-(A2K)-M12X120
€0.94 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
DIN 603, with nut, galvanised steel 4.8, blue passivated (A2K), with nut

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

DIN 603, with nut, galvanised steel 4.8, blue passivated (A2K), with nut

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 120 mm
Head diameter (dk) 30.65 mm
Head height (k1) 6.95 mm
Standards DIN 603
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Cup head square neck
Head details With square neck
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Thread length (metric thread) (b) 30 mm
Version With nut
Product class C
Construction product Yes
Declaration of performance (EU-CPR) No
Close