Close
Filters
Search

Round pan head safety screw with AW drive and plug

Article No. 02651850
Steel galvanised AW metric thread SCR-MHD-AW40-(A2K)-M8X50
€0.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Safety screw, galvanised steel, blue passivated (A2K)

For the secure attachment of protective screens, cellar grills and similar items.

Material:

  • Galvanised steel, blue passivated
  • Steel, Ruspert II-coated

Head shape:

Decorative head with AW 40 drive and screw-in nut

Strength 5.8

With metric thread

General technical approval in conjunction with Würth drive-in anchor W-ED/W-ED/S

Notice

Bit 1/4 AW 40 and screw-in nuts are included in every package.

Proof of Performance

European Technical Approval; Option 7 for non-cracked concrete

European Technical Approval, multiple attachment of non-load-bearing systems in concrete

Safety screw, galvanised steel, blue passivated (A2K)

For the secure attachment of protective screens, cellar grills and similar items.

Material:

  • Galvanised steel, blue passivated
  • Steel, Ruspert II-coated

Head shape:

Decorative head with AW 40 drive and screw-in nut

Strength 5.8

With metric thread

General technical approval in conjunction with Würth drive-in anchor W-ED/W-ED/S

Notice

Bit 1/4 AW 40 and screw-in nuts are included in every package.

Proof of Performance

European Technical Approval; Option 7 for non-cracked concrete

European Technical Approval, multiple attachment of non-load-bearing systems in concrete

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 50 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Standards CS
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Ornament head
Drive type AW
Internal drive AW40
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 50 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Standards CS
Material Steel
Surface Galvanised
RoHS-compliant Yes
Head type Ornament head
Drive type AW
Internal drive AW40
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Close