Close
Search

Round plate W-RO 36

Article No. 0864910036
Round plate W-RO 36 AY-STEELWASHER-(DIGA-CS1)-36MM
€14.30 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Suitable for DIGA® CS-1 and DIGA® CS-2 POWER

Material: Galvanised steel

Suitable for DIGA® CS-1 and DIGA® CS-2 POWER

Material: Galvanised steel

Products specifications
Material Steel
Surface Galvanised
Diameter 36 mm
Material thickness 1 mm
Height 6 mm
Close