Close
Filters
Search

Round sling

Article No. 07135038
Round sling RDSLNG-EN1492-3000KG-L4000MM
€47.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ensures high load-bearing capacity despite low tare weight

Made from high-strength polyester with woven-in barrel strips

Endless loop

Colour-coded load-bearing capacity designation

Extremely flexible sling for loads of all kinds

  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings
Proof of Performance

In accordance with DIN-EN 1492-2, GS-approved

Ensures high load-bearing capacity despite low tare weight

Made from high-strength polyester with woven-in barrel strips

Endless loop

Colour-coded load-bearing capacity designation

Extremely flexible sling for loads of all kinds

  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings
Proof of Performance

In accordance with DIN-EN 1492-2, GS-approved

Application area

Round slings can be used at temperatures of between –40°C and +100°C.


Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites.

Products specifications
Usable length 4 m
Load-bearing capacity (single direct) 3000 kg
Load-bearing capacity (single u-shape) 6000 kg
Load-bearing capacity (single noosed) 2400 kg
Material PES - Polyester
Colour Yellow
Width of band 55 mm
Min./max. temperature conditions -40 to 100 °C
EN standard 1492-2

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Usable length 4 m
Load-bearing capacity (single direct) 3000 kg
Load-bearing capacity (single u-shape) 6000 kg
Load-bearing capacity (single noosed) 2400 kg
Material PES - Polyester
Colour Yellow
Width of band 55 mm
Min./max. temperature conditions -40 to 100 °C
EN standard 1492-2
Close