Close
Filters
Search

Rubber edge REFILLS

Article No. 084817750
REFILLS rubber lip truck BLDE-WSCRNWPR-TRUCK-PRFLTH8,5-L750MM
€11.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For car frame windscreen wiper
  • New-generation click-on system
  • Wiping quality and service life virtually the same as that of original wipers
  • High resistance to heat and acids
  • Environmentally friendly
  • Industrial package with European hole
  • Mounting instructions and corresponding template included
  • Optimal addition to any windscreen wiper assortment
  • Quick and easy installation
  • Immediate coverage of virtually all new vehicles launched
  • Saves a lot of time
  • No need to search for and organise "exotic" wipers
  • Minimal stock-keeping required
  • No unsaleable items
Notice

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern

For car frame windscreen wiper
  • New-generation click-on system
  • Wiping quality and service life virtually the same as that of original wipers
  • High resistance to heat and acids
  • Environmentally friendly
  • Industrial package with European hole
  • Mounting instructions and corresponding template included
  • Optimal addition to any windscreen wiper assortment
  • Quick and easy installation
  • Immediate coverage of virtually all new vehicles launched
  • Saves a lot of time
  • No need to search for and organise "exotic" wipers
  • Minimal stock-keeping required
  • No unsaleable items
Notice

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern

Application area

Suitable for all windscreen wiper brands - whether for rear or front

Products specifications
Length 750 mm
Profile thickness 8.5 mm
Ultraviolet resistance Yes
Material Rubber plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Length 750 mm
Profile thickness 8.5 mm
Ultraviolet resistance Yes
Material Rubber plastic
Close