Close
Filters
Search

Rubber Eraser

Article No. 058593
Sheet eraser SHTERSR-M8-(ADAPT-HEX)-2PCS
€29.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For removing adhesive residues and films on metallic surfaces.
Notice
  • Operate only with slow-running machines (max. 2000 rpm).
  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!
  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.
  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
For removing adhesive residues and films on metallic surfaces.
Notice
  • Operate only with slow-running machines (max. 2000 rpm).
  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!
  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.
  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
Application area

Suitable for all commercially available drills, cordless screwdrivers and straight grinders.

Instructions

Roughen the edges of the film rubber (e.g. on the clean edge of a workbench) before the first work process.

Products specifications
Outer diameter 90 mm
Can be used with adapter Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Outer diameter 90 mm
Can be used with adapter Yes
Related Product
Close