Close
Filters
Search

Rubber mallet Type A

Article No. 0715734009
Rubber hammer type A RBRHAM-DIN5128-A-90MM
€22.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 5128
  • Both hammer faces flat
  • Varnished ash handle
DIN 5128
  • Both hammer faces flat
  • Varnished ash handle
Products specifications
Diameter (Ø) 90 mm
Length of head 135 mm
Length of handle 380 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 90 mm
Length of head 135 mm
Length of handle 380 mm
Close