Close
Filters
Search

Rubber seal for 7-pin sockets 12V

Article No. 0555281061
Rubber base for 7-pin socket 12 V AY-RUBBERSUBSTITION-PLGCON-SKT3/7POL
€1.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Material Rubber
Max. grommet 8 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Rubber
Max. grommet 8 mm
Close