Close
Filters
Search

RW edition bit ratchet set 23 pieces

Article No. 09652026
Bit ratchet set RW edition 23 pcs BIT-RTCH-SET-(RW-EDITION)-23PCS Art.-no. 09652026 | EAN 4099618967146
€59.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality bit ratchet set with 23 pieces for a variety of applications and precise results

Practical, high-quality basic equipment for the workshop and mobile use

  • Box and ratchet with Reinhold Würth signature
  • Printed foam insert in carbon finish for stability and easy cleaning
  • Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)

 

Roll stop

  • The outer surface design of the sockets and the bit extension prevents them rolling away

 

Scope of delivery

  • 1 x bit ratchet with Reinhold Würth signature
  • 1 x bit extension
  • 6 x socket wrench 1/4 inch "roll stop" metric hexagon 6, 8, 10, 11, 12 and 13 mm
  • 1/4 inch bit adapter
  • 14 x bits: slotted 5.5; PH1, PH2, PZ1, PZ2; TX10, 15, 20, 25, 30; hexagon socket 3, 4, 5 and 6 mm

 

ZEBRA professional-quality tool

High-quality bit ratchet set with 23 pieces for a variety of applications and precise results

Practical, high-quality basic equipment for the workshop and mobile use

  • Box and ratchet with Reinhold Würth signature
  • Printed foam insert in carbon finish for stability and easy cleaning
  • Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)

 

Roll stop

  • The outer surface design of the sockets and the bit extension prevents them rolling away

 

Scope of delivery

  • 1 x bit ratchet with Reinhold Würth signature
  • 1 x bit extension
  • 6 x socket wrench 1/4 inch "roll stop" metric hexagon 6, 8, 10, 11, 12 and 13 mm
  • 1/4 inch bit adapter
  • 14 x bits: slotted 5.5; PH1, PH2, PZ1, PZ2; TX10, 15, 20, 25, 30; hexagon socket 3, 4, 5 and 6 mm

 

ZEBRA professional-quality tool

Application area

For precise results and versatile applications in precision mechanics, electronics, model making, furniture assembly, household repairs and for maintenance work on bicycles and motorcycles.

Products specifications
Number of pieces in assortment/set 23 PCS
Products specifications
Number of pieces in assortment/set 23 PCS
Close