Close
Filters
Search

RW Edition precision screwdriver set 41 pieces with Reinhold Würth signature

Article No. 06132024
Precision screwdriver set RW Edition 41 pcs SCRDRIV-PREC-(RW-EDITION)-41PCS
€39.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Perfect for all fine and delicate screwing work where finesse is required

Comfortable and convenient working thanks to 2-component precision engineering screwdriver handle

  • Antistatic ESD protects from discharge and provides maximum safety for electrical devices
  • Additionally with rotatable end cap with finger recess for optimum working

Plastic box with innovative magnetic closure for safe storage of the tools

  • Both magnetic bit bars automatically fan out when the box is opened and enable very convenient bit removal
  • Printed bit strips ensure fast identification of the desired bits
  • Dimensions: 154 x 75 x 30 mm

40 high-quality 4 mm standard or safety bits made from chromium-vanadium steel

  • 1 x precision engineering screwdriver
  • 1 x each PH000; PH00; PH0; PH1 and PH2 bits
  • 1 x each 1; 1.5; 2 and 3 mm slotted bits
  • 1 x each 1.5; 2; 2.5 and 3 mm hexagon socket bits
  • 1 x each 2; 3; 4 and 5 TX bits
  • 1 x each 6; 7; 8; 9; 10 and 15 TX bits with hole
  • 1 x each P2; P3; P4 and P5 pentalobe bits
  • 1 x each 2.5 and 3 mm sockets
  • 1 x each SQ1 and SQ2 triple square bits
  • 1 x each Y000; Y00; Y0 and Y1 Y-type bits
  • 1 x each 2 and 2.6 mm triangular bits
  • 1 x U2.6 claw bit
  • 1 x SIM card ejection
  • 1 x PH00 bit with pin
Perfect for all fine and delicate screwing work where finesse is required

Comfortable and convenient working thanks to 2-component precision engineering screwdriver handle

  • Antistatic ESD protects from discharge and provides maximum safety for electrical devices
  • Additionally with rotatable end cap with finger recess for optimum working

Plastic box with innovative magnetic closure for safe storage of the tools

  • Both magnetic bit bars automatically fan out when the box is opened and enable very convenient bit removal
  • Printed bit strips ensure fast identification of the desired bits
  • Dimensions: 154 x 75 x 30 mm

40 high-quality 4 mm standard or safety bits made from chromium-vanadium steel

  • 1 x precision engineering screwdriver
  • 1 x each PH000; PH00; PH0; PH1 and PH2 bits
  • 1 x each 1; 1.5; 2 and 3 mm slotted bits
  • 1 x each 1.5; 2; 2.5 and 3 mm hexagon socket bits
  • 1 x each 2; 3; 4 and 5 TX bits
  • 1 x each 6; 7; 8; 9; 10 and 15 TX bits with hole
  • 1 x each P2; P3; P4 and P5 pentalobe bits
  • 1 x each 2.5 and 3 mm sockets
  • 1 x each SQ1 and SQ2 triple square bits
  • 1 x each Y000; Y00; Y0 and Y1 Y-type bits
  • 1 x each 2 and 2.6 mm triangular bits
  • 1 x U2.6 claw bit
  • 1 x SIM card ejection
  • 1 x PH00 bit with pin
Application area

For electricians, model makers, hardware installers or simply when working with small screws

Products specifications
Number of pieces in assortment/set 41 PCS
Material of handle 2-component plastic
Material Chrome-vanadium steel
Tip size 4 mm
Handle length (A) 103 mm
Length of turning cap (B) 25.2 mm
Cap diameter (C) 14.2 mm
Handle diameter (D) 9 mm
Products specifications
Number of pieces in assortment/set 41 PCS
Material of handle 2-component plastic
Material Chrome-vanadium steel
Tip size 4 mm
Handle length (A) 103 mm
Length of turning cap (B) 25.2 mm
Cap diameter (C) 14.2 mm
Handle diameter (D) 9 mm
Close