Close
Filters
Search

Sabre saw blade Metal

Article No. 0615920314
Sabre saw blade, metal SSB-MET-5PCS-HEAVYDUTY-200X1,4
€26.55 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sawing metal sheets, non-ferrous metal, steel and aluminium
For sawing metal sheets, non-ferrous metal, steel and aluminium
Products specifications
Length (l) 200 mm
Teeth spacing 1.4 mm
Material to be processed Metal
Thickness 1.25 mm
Especially suitable for Sheet-metal profiles and pipes<br>Thin sheet metals
Suitable for Thick metal sheets<br>Metal profiles and tubes<br>Aluminium<br>Non-ferrous metal
Number of pieces 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 200 mm
Teeth spacing 1.4 mm
Material to be processed Metal
Thickness 1.25 mm
Especially suitable for Sheet-metal profiles and pipes<br>Thin sheet metals
Suitable for Thick metal sheets<br>Metal profiles and tubes<br>Aluminium<br>Non-ferrous metal
Number of pieces 5 PCS
Close