Close
Filters
Search

Sabre saw blade Metal

Article No. 0615915010
Sabre saw blade, metal SSB-MET-5PCS-150X1,0
€18.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sawing metal sheets, non-ferrous metal, steel and aluminium
For sawing metal sheets, non-ferrous metal, steel and aluminium
Products specifications
Length (l) 150 mm
Teeth spacing 1 mm
Material to be processed Metal
Thickness 0.9 mm
Especially suitable for Thin sheet metals<br>Sheet-metal profiles and pipes
Suitable for Aluminium<br>Non-ferrous metal
Number of pieces 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 150 mm
Teeth spacing 1 mm
Material to be processed Metal
Thickness 0.9 mm
Especially suitable for Thin sheet metals<br>Sheet-metal profiles and pipes
Suitable for Aluminium<br>Non-ferrous metal
Number of pieces 5 PCS
Close