Close
Filters
Search

SECUMAX 565

Article No. MR56500100
SAFETY-SCISSOR-SECUMAX-565
€55.46 inc. VAT
Available on Order
Price may vary
*
+ -
THE ALL-ROUNDER. AT WORK AND AT HOME
 
Our all-purpose tool for professional cutting. Ideal for larger hands – or in case you wear gloves during work. Cardboard, paper, films, fabrics and much more cannot withstand its powerful cuts. You also have the best protection thanks to the special sharpening and the rounded tips. The wire-cutter facility can be used to cut through wires and cables, and the additional grips integrated in the handle to open caps. 
 
Technical information
 
Measurements (L x W x H) :
 
216 x 13 x 83 mm 
 
Weight product :
 
122 g
 
Basic material :
 
Stainless Steel
THE ALL-ROUNDER. AT WORK AND AT HOME
 
Our all-purpose tool for professional cutting. Ideal for larger hands – or in case you wear gloves during work. Cardboard, paper, films, fabrics and much more cannot withstand its powerful cuts. You also have the best protection thanks to the special sharpening and the rounded tips. The wire-cutter facility can be used to cut through wires and cables, and the additional grips integrated in the handle to open caps. 
 
Technical information
 
Measurements (L x W x H) :
 
216 x 13 x 83 mm 
 
Weight product :
 
122 g
 
Basic material :
 
Stainless Steel
Close