Close
Filters
Search

Safety screw

Article No. 026527105
Steel galvanised anchor thread AW SCR-PANHD-DWL-AW40-(A2K)-7X105
€1.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue passivated

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Galvanised steel, blue passivated, dowel thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue passivated

Head shape:

Decorative head with AW 40 drive and sealing plug

With plug screw thread

Suitable for Würth frame anchor TYPE WE and WD

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 105 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Material Steel
Surface Galvanised
Internal drive AW40

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 105 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Material Steel
Surface Galvanised
Internal drive AW40
Close