Close
Filters
Search

Safety screw

Article No. 02653750
Steel galvanised wood thread AW SCR-PANHD-WO-AW40-(A2K)-7X50
€1.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Galvanised steel, blue coated, wood screw thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue coated

Head shape:

Decorative head with AW 40 drive and sealing plug

With wood screw thread similar to DIN 571

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Galvanised steel, blue coated, wood screw thread

For the secure attachment of protective screens, cellar grills and similar items.

Material:

Galvanised steel, blue coated

Head shape:

Decorative head with AW 40 drive and sealing plug

With wood screw thread similar to DIN 571

Notice

Bit 1/4 AW 40 and sealing plugs are included in every package.

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 50 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Internal drive AW40
Material Steel
Surface Galvanised
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 7 mm
Length (l1) 50 mm
Head diameter (dk) 17 mm
Head height (k1) 4.5 mm
Internal drive AW40
Material Steel
Surface Galvanised
RoHS-compliant Yes
Close