Close
Filters
Search

SAHARA® Motor-Vehicle Dry Abrasive Paper P150

Article No. 57710150
For sanding old paint, filler, filler compounds, plastics and new-part factory primers. P150
€33.04 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
For sanding old paint, filler, filler compounds, plastics and new-part factory primers.
 
Flexible latex paper.
 
Your advantage:
 
● Extremely high loadabilty of sanding material
even at edges.
 
➔ Long service life.
 
Fully synthetic resin with stearate coating.
Your advantage:
 
● Minimal clogging.
 
➔ Very high surface removal rate, long service life.
 
Applications
 
Grain P40 - P120
Initial sanding of new-part factory primers (KTL paints),
sanding off old paint, sanding out stone-chip damage
andrusty areas, sanding dented areas down to bare metal,
pre-sanding of polyester and fine filler, leveling of filler edges.
Grain P100 - P500
Initial sanding of old paint at the transition to new paint,
matting of top-coat paints, sanding of plain paints, thermo-
plastic acrylic paints, clear lacquers, water-based lacquers,
thick-film, priming, synthetic-resin and nitro fillers, spray filler,
2-component, MS-filler and reaction primers.
For sanding old paint, filler, filler compounds, plastics and new-part factory primers.
 
Flexible latex paper.
 
Your advantage:
 
● Extremely high loadabilty of sanding material
even at edges.
 
➔ Long service life.
 
Fully synthetic resin with stearate coating.
Your advantage:
 
● Minimal clogging.
 
➔ Very high surface removal rate, long service life.
 
Applications
 
Grain P40 - P120
Initial sanding of new-part factory primers (KTL paints),
sanding off old paint, sanding out stone-chip damage
andrusty areas, sanding dented areas down to bare metal,
pre-sanding of polyester and fine filler, leveling of filler edges.
Grain P100 - P500
Initial sanding of old paint at the transition to new paint,
matting of top-coat paints, sanding of plain paints, thermo-
plastic acrylic paints, clear lacquers, water-based lacquers,
thick-film, priming, synthetic-resin and nitro fillers, spray filler,
2-component, MS-filler and reaction primers.
Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 150
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Ceramic grain
Scattering Half-open scattering
Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 150
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Ceramic grain
Scattering Half-open scattering
Close