Close
Filters
Search

SAHARA Soft Motor- Vehicle Dry Abrasive Paper Pre Cut P120

Article No. 57481120
Sandpaper roll SAHARA Soft Motor Pre Cut DSPAP-ROLL-P120-115MMX25M
€35.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Highly flexible hand abrasive paper laminated on
foam. For all paint repair work with rough, inter-
mediate and fine sanding. For fast, convenient
sand-ing of hard-to-reach areas, e.g. edges and
curves in addition to dry sanding.
 
Highly flexible finishing paper on foam.
 
Your advantages:
 
● Fast, convenient sanding of hard-to-reach areas.
 
● Optimum adjustment to tight radii, curvatures and
recesses.
 
➔ Prevents sanding through of edges and curves.
Highly flexible hand abrasive paper laminated on
foam. For all paint repair work with rough, inter-
mediate and fine sanding. For fast, convenient
sand-ing of hard-to-reach areas, e.g. edges and
curves in addition to dry sanding.
 
Highly flexible finishing paper on foam.
 
Your advantages:
 
● Fast, convenient sanding of hard-to-reach areas.
 
● Optimum adjustment to tight radii, curvatures and
recesses.
 
➔ Prevents sanding through of edges and curves.
Products specifications
Form Roll
Width x length 115 mm x 25 m
Grid size 120
Backing material A-weight paper
Material of abrasive medium Aluminium oxide
Products specifications
Form Roll
Width x length 115 mm x 25 m
Grid size 120
Backing material A-weight paper
Material of abrasive medium Aluminium oxide
Close