Close
Filters
Search

Sanding Belt

Article No. 0589160302
Sanding Belt SNDBL-LIN-G80-60X30MM
€1.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Aluminium oxide linen sanding belt with a full synthetic resin bonding
  • The centrifugal force tension ensures slip-free mounting of the sanding belt
  • Extremely resilient sanding belt thanks to the flexibility of the carrier
  • Cool sanding action ensures no tarnishing of material
  • Even solder can be processed thanks to the flexibility and flexing movement
  • Casting resins and fillers can be processed well with an appropriately coarse grain
Aluminium oxide linen sanding belt with a full synthetic resin bonding
  • The centrifugal force tension ensures slip-free mounting of the sanding belt
  • Extremely resilient sanding belt thanks to the flexibility of the carrier
  • Cool sanding action ensures no tarnishing of material
  • Even solder can be processed thanks to the flexibility and flexing movement
  • Casting resins and fillers can be processed well with an appropriately coarse grain
Application area

Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, Cr-Ni and other stainless steels, non-ferrous metals, wood, cast resin, filler compound.

Products specifications
Diameter (d1) 60 mm
Width (l1) 30 mm
Grid size 80

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (d1) 60 mm
Width (l1) 30 mm
Grid size 80
Close