Close
Filters
Search

Sanding belt KGX

Article No. 0675080533
Fabric sanding belt KGX, manual sander SNDBL-CLTH-P80-75X533MM ZEBRA
€3.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
Products specifications
Width x length 75 mm x 533 mm
Grid size P80
Suitable machines AEG HBS-E 75 S<br>Bosch 0270<br>Bosch PBS 75<br>Bosch PBS 75-E<br>Hitachi SB 75<br>Holz-Her 2410<br>Holz-Her 2411<br>Holz-Her 2280<br>Holz-Her 2420<br>Makita 9900 B<br>Makita 9901<br>Metabo BA 0775<br>Metabo BA E 876<br>Metabo BA E 087 S<br>Rockwell 337<br>Ryobi B-7075<br>Skil 594<br>Skil 595<br>Stanley H 493
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width x length 75 mm x 533 mm
Grid size P80
Suitable machines AEG HBS-E 75 S<br>Bosch 0270<br>Bosch PBS 75<br>Bosch PBS 75-E<br>Hitachi SB 75<br>Holz-Her 2410<br>Holz-Her 2411<br>Holz-Her 2280<br>Holz-Her 2420<br>Makita 9900 B<br>Makita 9901<br>Metabo BA 0775<br>Metabo BA E 876<br>Metabo BA E 087 S<br>Rockwell 337<br>Ryobi B-7075<br>Skil 594<br>Skil 595<br>Stanley H 493
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth
Close