Close
Filters
Search

Sanding belt KGX

Article No. 0675150610
Fabric sanding belt KGX, manual sander SNDBL-CLTH-P150-100X610MM ZEBRA
€2.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
Products specifications
Width x length 100 mm x 610 mm
Grid size P150
Suitable machines Hitachi SB 10 T<br>Hitachi SB 10 V<br>Makita 9401<br>Makita 9402<br>Makita 9924 DB<br>Ryobi B-7200 A<br>Stanley H 494
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width x length 100 mm x 610 mm
Grid size P150
Suitable machines Hitachi SB 10 T<br>Hitachi SB 10 V<br>Makita 9401<br>Makita 9402<br>Makita 9924 DB<br>Ryobi B-7200 A<br>Stanley H 494
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth
Close