Close
Filters
Search

Sanding belt KGX

Article No. 0675040560
Fabric sanding belt KGX, manual sander SNDBL-WOVN-P40-100X560MM ZEBRA
€2.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
For woodworking and metalworking

For hand sanders

Aggressive abrasive grain for

  • Maximum material removal
  • Minimal clogging
  • Long service life
  • Uniform grinding finish

Design:

  • X-fabric
  • Aluminium oxide (corundum)
  • Synthetic resin bond
  • Open scattering
  • Special wave-shaped closure
Products specifications
Width x length 100 mm x 560 mm
Grid size P40
Suitable machines AEG HBS 100<br>AEG HBS-E 100<br>Black & Decker 405<br>ELU MHB 50<br>ELU MHB 90<br>Festo BUZ-S<br>Haffner HBU 552<br>Ryobi HB-422<br>Ryobi HBE-422
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width x length 100 mm x 560 mm
Grid size P40
Suitable machines AEG HBS 100<br>AEG HBS-E 100<br>Black & Decker 405<br>ELU MHB 50<br>ELU MHB 90<br>Festo BUZ-S<br>Haffner HBU 552<br>Ryobi HB-422<br>Ryobi HBE-422
Material of abrasive medium Aluminium oxide (corundum)
Backing material X-cloth
Close