Close
Filters
Search

Sanding disc Useit® Superpad, wood

Article No. 0581205100
Wood sandpaper disc Useit Superpad DSPAP-USEIT-P-P100-D225MM ZEBRA
€5.03 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface

  • No clogging, high sanding performance, long service life, uniform grinding finish
  • Dust and shadow-free operation

Saves time and money

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

No clogging of the sanding disc

In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the "Giraffe" long-neck sanding machine).

The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface

  • No clogging, high sanding performance, long service life, uniform grinding finish
  • Dust and shadow-free operation

Saves time and money

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

No clogging of the sanding disc

In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the "Giraffe" long-neck sanding machine).

Application area

The Würth Superpad for wood is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.

Products specifications
Form Washer
Diameter (Ø) 225 mm
Grid size 100
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Form Washer
Diameter (Ø) 225 mm
Grid size 100
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Close