Close
Filters
Search

Sanding sleeve Synthetic corundum (aluminium oxide)

Article No. 067290580
Fabric sanding sleeve normal corundum SNDSLEV-COATED-G80-100X100MM
€4.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For expansion and inflatable roller

Winding-technique closure

  • Smooth sanding
  • No striking by closure

No chatter marks on workpiece

  • Independent of running direction

Rugged X-linen cloth

High tear resistance

Fully synthetic resin bonding

Long service life

Notice

Max. rotation speed: 2800 rpm

For expansion and inflatable roller

Winding-technique closure

  • Smooth sanding
  • No striking by closure

No chatter marks on workpiece

  • Independent of running direction

Rugged X-linen cloth

High tear resistance

Fully synthetic resin bonding

Long service life

Notice

Max. rotation speed: 2800 rpm

Application area

Ideal for surface sanding, light deburring work and removing discolouration



Materials to be processed:


Steel, forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood and plastics.

Products specifications
Diameter x width 100 x 100 mm
Grid size 80

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width 100 x 100 mm
Grid size 80
Close