Close
Filters
Search

Sanding sleeve Trizact®

Article No. 0672908012
Fabric sanding sleeve Trizact SNDSLEV-COATED-CBN-G120-90X100MM ZEBRA
€7.79 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sanding, polishing (finish sanding) and removing rolling skin.

High adaptation and uniform surface quality on profiled workpieces

Semi-flexible X-layer

Aggressive sanding, low surface roughness, significantly longer service life, very fine sanding finish

Uniform grain structure in three-dimensional pyramid structure

Very cool sanding, low material discolouration

Low sanding temperature due to active additional materials

Trizact® is a registered trademark of 3M

For sanding, polishing (finish sanding) and removing rolling skin.

High adaptation and uniform surface quality on profiled workpieces

Semi-flexible X-layer

Aggressive sanding, low surface roughness, significantly longer service life, very fine sanding finish

Uniform grain structure in three-dimensional pyramid structure

Very cool sanding, low material discolouration

Low sanding temperature due to active additional materials

Trizact® is a registered trademark of 3M

Application area

Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloyed), steel and non-ferrous metals

Instructions

At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Products specifications
Diameter x width 90 x 100 mm
Grid size 120

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width 90 x 100 mm
Grid size 120
Close