Close
Filters
Search

Sandpaper strip Useit® Superpad, vehicles

Article No. 058131180
Vehicle sandpaper strip Useit Superpad DSPAP-USEIT-P-CAR-P80-70X420MM ZEBRA
€1.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

Sanding strip perforated over entire surface

  • The sanding dust is vacuumed away completely from the entire surface.
  • No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.

Dust and shade-free operation

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

Saves time and money.

In contrast to conventional perforated abrasives, the hole pattern of the Useit® Superpad P Vehicle was optimised for the material and the amount of dust produced.

No clogging of the sanding disc

The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.

Foam insulation

  • Pressure equalising
  • The spot pressure on the surface is reduced by the foam insulation.

The danger of sanding through on edges, beads and curves is reduced to a minimum

Notice

The following factors can affect the sanding results:

  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
  • 2. The processor (sanding pressure, feed rate, sanding technique).
  • 3. The sanding plate (design, e.g. shape and hardness).
  • 4. The processing machine (rotation speed, drive, stroke, suction etc.).
The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

Sanding strip perforated over entire surface

  • The sanding dust is vacuumed away completely from the entire surface.
  • No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.

Dust and shade-free operation

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

Saves time and money.

In contrast to conventional perforated abrasives, the hole pattern of the Useit® Superpad P Vehicle was optimised for the material and the amount of dust produced.

No clogging of the sanding disc

The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.

Foam insulation

  • Pressure equalising
  • The spot pressure on the surface is reduced by the foam insulation.

The danger of sanding through on edges, beads and curves is reduced to a minimum

Notice

The following factors can affect the sanding results:

  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).
  • 2. The processor (sanding pressure, feed rate, sanding technique).
  • 3. The sanding plate (design, e.g. shape and hardness).
  • 4. The processing machine (rotation speed, drive, stroke, suction etc.).
Products specifications
Form Strip
Width x length 70 mm x 420 mm
Hole pattern Multiple perforations
Grid size 80
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Form Strip
Width x length 70 mm x 420 mm
Hole pattern Multiple perforations
Grid size 80
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Close