Close
Filters
Search

Sandpaper, waterproof

Article No. 0584111200
Sandpaper waterproof silicon carbide WSPAP-(SILIC-CA)-WTRPROF-P1200-230X280
€0.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Silicon carbide
  • Can be used without soaking, extremely flexible grain carrier
  • Sharply contoured working
  • Outstanding finish
  • Excellent contact with the material and optimum grip
  • First-rate initial and long-term grinding performance with a long service life
  • Dense scattering
Silicon carbide
  • Can be used without soaking, extremely flexible grain carrier
  • Sharply contoured working
  • Outstanding finish
  • Excellent contact with the material and optimum grip
  • First-rate initial and long-term grinding performance with a long service life
  • Dense scattering
Application area

Sanding synthetic resin, nitro and thermoplastic acrylic lacquer structures.


Sanding conventional fillers (P400–P800).


Touching up flaws in the cover coat (P1000–P2000), in case of dust inclusions or dirt particles (P2000).

Products specifications
Grid size P1200
Length x width 280 x 230 mm
Material of abrasive medium Silicon carbide
Backing material B-weight paper
Scattering Close scattering
Adhesive base Synthetic resin

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Grid size P1200
Length x width 280 x 230 mm
Material of abrasive medium Silicon carbide
Backing material B-weight paper
Scattering Close scattering
Adhesive base Synthetic resin
Close