Close
Filters
Search

Sandpaper, waterproof

Article No. 058401180
Sandpaper waterproof aluminium oxide WSPAP-ALOX-WTRPROF-P180-230X280MM
€0.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Aluminium oxide
  • Can be used without soaking, extremely flexible grain carrier
  • Sharply contoured working
  • Outstanding finish
  • Excellent contact with the material and optimum grip
  • First-rate initial and long-term grinding performance with a long service life
  • Dense scattering
Aluminium oxide
  • Can be used without soaking, extremely flexible grain carrier
  • Sharply contoured working
  • Outstanding finish
  • Excellent contact with the material and optimum grip
  • First-rate initial and long-term grinding performance with a long service life
  • Dense scattering
Application area

Sanding 2-component acrylic lacquer systems, particularly for final sanding.


Sanding fine fillers, thick-film fillers, spray fillers (P180–P240), primer fillers, 2-component filling primers (P360–P800), MS filling primers, primer fillers (P600-P800).


Touching up flaws in the cover coat (P1000–P1200), in case of dust inclusions or dirt particles (P1200).

Products specifications
Grid size P180
Length x width 280 x 230 mm
Material of abrasive medium Aluminium oxide
Backing material B-weight paper
Scattering Close scattering
Adhesive base Synthetic resin

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Grid size P180
Length x width 280 x 230 mm
Material of abrasive medium Aluminium oxide
Backing material B-weight paper
Scattering Close scattering
Adhesive base Synthetic resin
Close