Close
Filters
Search

Countersunk tapping screw shape C with H recessed head A4

Article No. 1272925
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M2,9X25
€2.48 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 7982 A4 stainless steel, type C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
  • Shape C = thread with tip
  • Shape F = Thread without tip
  • Shape R = Thread with rounded tip
Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.

DIN 7982 A4 stainless steel, type C, with tip
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
  • Shape C = thread with tip
  • Shape F = Thread without tip
  • Shape R = Thread with rounded tip
Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.

Products specifications
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 25 mm
Head diameter (dk) 5.5 mm
Head height (k1) 1.7 mm
Internal drive H1
Drive type H
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No
Products specifications
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form C
Nominal diameter (d1) 2.9 mm
Length (l1) 25 mm
Head diameter (dk) 5.5 mm
Head height (k1) 1.7 mm
Internal drive H1
Drive type H
Head type Countersunk head
Thread type Self-tapping screw thread
Declaration of performance (EU-CPR) No
Close