Close
Filters
Search

Wood screw, DIN 571 A4 Hexagon head

Article No. 19010100
DIN 571 plain A4 stainless steel SCR-HEX-DIN571-WO-A4-WS17-10X100
€1.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 571, stainless steel A4
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets to wooden trusses.

DIN 571, stainless steel A4
  • For secure wood connections
  • Hexagon head for improved application of force when installing screws
  • The wood screw forms its nut thread instead of cutting.
  • A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Notice

Hexagonal wood screws and plastic mushroom seals are used almost exclusively for securing corrugated Eternit sheets to wooden trusses.

Products specifications
Nominal diameter (d) 10 mm
Length (l) 100 mm
Head height (k) 7 mm
External drive (s1) WS17
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 10 mm
Length (l) 100 mm
Head height (k) 7 mm
External drive (s1) WS17
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Close