Close
Filters
Search

Screw and washer assembly Type 2

Article No. 0129986020
Steel, zinc-plated, metric thread w. washer type 2 SCR-HEX-WSH-COMBI-WS10-(A2K)-M6X20
€40.12 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
With metric thread
  • Joined with washer but freely turning
  • Hardened steel, similar to DIN 6900 and DIN 6901
With metric thread
  • Joined with washer but freely turning
  • Hardened steel, similar to DIN 6900 and DIN 6901
Products specifications
Nominal diameter 6 mm
Length 20 mm
Washer diameter 18 mm
Head type Hexagon head
Washer thickness 1.6 mm
Width across flats 10 mm
Corresponds to original spare part number N914007006014
Products specifications
Nominal diameter 6 mm
Length 20 mm
Washer diameter 18 mm
Head type Hexagon head
Washer thickness 1.6 mm
Width across flats 10 mm
Corresponds to original spare part number N914007006014
Close