Close
Filters
Search

Screw extractor set, long 7 pieces

Article No. 0714131200
Screw extractor assortment, long, 7 pieces SCREXTR-SORT-LONG-7PCS
€94.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The problem solver for stripped hexagon socket and TX screws, in the most common sizes in a compact assortment. Can often also be used for similar drives.

Precision-manufactured conical spiral profile

3/8 inch square drive up to size 10 mm

1/2 inch square drive for 12 and 14 mm

Expansion effect limited by collar

Ideal for deep-lying screws

through its longer design

Great time saver

as no drilling out or welding on is necessary

Easy loosening of rounded hexagon socket and TX screws

thanks to the conical spiral profile

The problem solver for stripped hexagon socket and TX screws, in the most common sizes in a compact assortment. Can often also be used for similar drives.

Precision-manufactured conical spiral profile

3/8 inch square drive up to size 10 mm

1/2 inch square drive for 12 and 14 mm

Expansion effect limited by collar

Ideal for deep-lying screws

through its longer design

Great time saver

as no drilling out or welding on is necessary

Easy loosening of rounded hexagon socket and TX screws

thanks to the conical spiral profile

Application area

<><> 8–14 mm holes are enlarged by one millimetre. Select a suitable extractor, screw it into the drilled hole and subsequently extract the screw or bolt.

Products specifications
Number of pieces in assortment/set 7 PCS
Products specifications
Number of pieces in assortment/set 7 PCS
Close