Close
Filters
Search

Screw extractor set, short, 10 pcs.

Article No. 0714131100
Screw extractor assortment, short, 10pieces EXTRIN-SCR-SHORT-KIT-10PCS
€97.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Solution for stripped or rusted hexagon socket and TX screws. Also usable for many similar drives.

Features

  • Precision-manufactured conical spiral profile
  • 13 mm hexagon drive for sockets and socket wrenches
  • Spreading limited by collar
  • Supplied in metal box with high-quality foam insert with clamping effect

Ideal for use in hard-to-reach places

thanks to short design

Huge savings of time

as no drilling out or welding is necessary

Limited spreading

thanks to collar

Notice

Extractors are solutions for rusted, stripped or damaged nuts or screw heads. A general distinction is drawn between interior and exterior application. Internal application is ideal for handling hexagon socket screws or TX screws. External application is primarily suitable for hexagon head profiles.

Solution for stripped or rusted hexagon socket and TX screws. Also usable for many similar drives.

Features

  • Precision-manufactured conical spiral profile
  • 13 mm hexagon drive for sockets and socket wrenches
  • Spreading limited by collar
  • Supplied in metal box with high-quality foam insert with clamping effect

Ideal for use in hard-to-reach places

thanks to short design

Huge savings of time

as no drilling out or welding is necessary

Limited spreading

thanks to collar

Notice

Extractors are solutions for rusted, stripped or damaged nuts or screw heads. A general distinction is drawn between interior and exterior application. Internal application is ideal for handling hexagon socket screws or TX screws. External application is primarily suitable for hexagon head profiles.

Instructions

Select a suitable extractor and drive it into the screw using a 13 mm socket and ratchet. The aggressive conical spiral of the extractor bites securely into the screw material and enables it to be safely extracted. Also suitable for extracting broken-off bolts and screws. Spot drill the broken-off bolt or screw. Enlarge the bore by half a millimetre up to Ø 6 mm. Enlarge the bore Ø 8–14 mm by one millimetre. Select a suitable extractor, screw it into the drilled hole and subsequently extract the screw or bolt.

Products specifications
Number of pieces in assortment/set 10 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 10 PCS
Close