Close
Filters
Search

Screw-on lock MS 5000

Article No. 0683532303
Screw on lock MS5000 MS5000-SCREWONLOK-ZD-(NI)-D20-TS25
€6.61 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Combination option of turning knob and interchangeable core

Specified dimensions not binding. Subject to technical changes!

Combination option of turning knob and interchangeable core

Specified dimensions not binding. Subject to technical changes!

Products specifications
Backset 20 mm
Suitable for door thickness 25 mm
Version Left/right
Type of assembly Screw-on
Material Zamak
Surface Nickel-plated
Combination system Yes
Cylinder diameter 18 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Backset 20 mm
Suitable for door thickness 25 mm
Version Left/right
Type of assembly Screw-on
Material Zamak
Surface Nickel-plated
Combination system Yes
Cylinder diameter 18 mm
Close