Close
Search

Screw with flattened half round head and hexagon socket

Article No. 00980148
ISO 7380-1 stainless steel A2 plain SCR-RSD-ISO7380/1-A2/070-IH2,5-M4X8
€2.68 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 8 mm
Head diameter (dk) 7.6 mm
Head height (k1) 2.2 mm
Standards ISO 7380-1
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH2.5
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Product class A
Close