Close
Filters
Search

Screw with flattened half round head and hexagon socket

Article No. 009801512
ISO 7380-1 stainless steel A2 plain SCR-RSD-ISO7380/1-A2/070-IH3-M5X12
€8.28 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 12 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2.75 mm
Standards ISO 7380-1
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH3
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 12 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2.75 mm
Standards ISO 7380-1
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH3
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Close