Close
Filters
Search

Screw with flattened half round head and hexagon socket

Article No. 009801810
ISO 7380-1 stainless steel A2 plain SCR-RSD-ISO7380/1-A2/070-IH5-M8X10
€17.84 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

ISO 7380-1, stainless steel, A2-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 10 mm
Head diameter (dk) 14 mm
Head height (k1) 4.4 mm
Standards ISO 7380-1
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH5
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 10 mm
Head diameter (dk) 14 mm
Head height (k1) 4.4 mm
Standards ISO 7380-1
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH5
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Close