Close
Filters
Search

Screw with flattened half round head and hexagon socket

Article No. 0099011020
ISO 7380-1 stainless steel A4 plain SCR-RSD-ISO7380/1-A4/070-IH6-M10X20
€0.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 7380-1, stainless steel, A4-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

ISO 7380-1, stainless steel, A4-070, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 20 mm
Head diameter (dk) 17.5 mm
Head height (k1) 5.5 mm
Standards ISO 7380-1
Material Stainless steel A4
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH6
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 20 mm
Head diameter (dk) 17.5 mm
Head height (k1) 5.5 mm
Standards ISO 7380-1
Material Stainless steel A4
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH6
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Close