Close
Search

Screw with flattened half round head and hexagon socket

Article No. 006001645
ISO 7380-1 steel 010.9 zinc plated SCR-ISO7380/1-010.9-HS4-(A2K)-M6X45
€14.14 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
ISO 7380-1, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

ISO 7380-1, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 45 mm
Head diameter (dk) 10.5 mm
Head height (k1) 3.3 mm
Standards ISO 7380-1
Material Steel
Property class 010.9
Surface Zinc plated
Head type Button head
Drive type Hexagon socket
Internal drive HS4
Thread type Metric thread
Thread format Standard metric thread
Product class A
RoHS-compliant Yes
Close