Close
Search

Screw with flattened half round head and hexagon socket

Article No. 006002830
ISO 7380-1 steel 010.9, plain SCR-RSD-ISO7380/1-010.9-IH5-M8X30
€21.68 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
ISO 7380-1, steel 010.9, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

ISO 7380-1, steel 010.9, plain
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 30 mm
Head diameter (dk) 14 mm
Head height (k1) 4.4 mm
Standards ISO 7380-1
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH5
Thread type Metric thread
Pitch 1.25 mm
Thread format Standard metric thread
Product class A
Close