Close
Filters
Search

Screw with flattened half round head and hexagon socket

Article No. 006001520
ISO 7380-1 steel 010.9 galvanised SCR-ISO7380/1-010.9-IH3-(A2K)-M5X20
€9.51 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 7380-1, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

ISO 7380-1, steel 010.9, galvanised blue passivated (A2K)
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 20 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2.75 mm
Standards ISO 7380-1
Material Steel
Property class 010.9
Surface Galvanised
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH3
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 20 mm
Head diameter (dk) 9.5 mm
Head height (k1) 2.75 mm
Standards ISO 7380-1
Material Steel
Property class 010.9
Surface Galvanised
RoHS-compliant Yes
Head type Button head
Drive type Hexagon socket
Internal drive IH3
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Close