Close
Filters
Search

Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, plain

Article No. 006003620
ISO 7380-2 steel 010.9, plain SCR-COL-ISO7380/2-010.9-HS4-M6X20 Art.-no. 006003620 | EAN 4024835185240
€0.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dc) 13.6 mm
Head height (k1) 3.3 mm
Internal drive HS4
Standards ISO 7380-2
Material Steel
Property class 010.9
Surface Plain
Head type Button head with collar
Head details With collar
Drive type Hexagon socket
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dc) 13.6 mm
Head height (k1) 3.3 mm
Internal drive HS4
Standards ISO 7380-2
Material Steel
Property class 010.9
Surface Plain
Head type Button head with collar
Head details With collar
Drive type Hexagon socket
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Related Product
Close